Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, DV50

  • Mfr # DV50BDL32065M

  • Zoro # G3812765


product price: $1,172.99
/ea
Free Shipping & Returns

Key Features

Projection
65.00mm
End
Single End
Bore Dia.
31.00mm
Dimension Type
Metric
Taper Size
DV50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV50BDL32065M
Zoro #
G3812765
UPC #
4059782526341
Country of Origin
Germany

Dimensions

Bore Dia.
31.00mm
Dimension Type
Metric
Taper Size
DV50
Nose Dia.
31.00mm
Overall Length
166.60mm

Details

Item
End Mill Holder
Projection
65.00mm
End
Single End
Coolant Fed
Coolant Through
End Type
Single End
Measurement System
Metric
Shank Type - Machining
Taper
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size DV50, Bore Dia. 31.00mm, Projection 65.00mm, Nose Dia. 31.00mm, Measurement System Metric, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.