Zoro Homepage

End Mill Holder, Taper, DV50

  • Mfr # DV50BEM50120M

  • Zoro # G3813282


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Metric
Nose Dia.
99.50mm
Standards
DIN 69871
Projection
120.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV50BEM50120M
Zoro #
G3813282
UPC #
4059782121997
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Nose Dia.
99.50mm
Taper Size
DV50
Overall Length
8.7244mm
Shank Dia.
2.7500
Shank Length
104.8000mm

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Standards
DIN 69871
Projection
120.00mm
Measurement System
Metric
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size DV50, Projection 120.00mm, Nose Dia. 99.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.