End Mill Holder, Taper, DV50
Mfr # DV50BSFTT20080M
Zoro # G3728713
product price: $1,251.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Projection
80.00mm
Nose Dia.
44.70mm
Taper Size
DV50
Shank Type - Machining
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DV50BSFTT20080M
Zoro #
G3728713
UPC #
4059782004955
Country of Origin
Germany
Dimensions
Nose Dia.
44.70mm
Taper Size
DV50
Bore Dia.
20.00mm
Overall Length
7.1560mm
Details
Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
80.00mm
Shank Type - Machining
Taper
Standards
DIN 69871
Features
Suitable for Carbide and HSS Cutting Tools
Measurement System
Metric
Description
End Mill Holder, Taper Size DV50, Projection 80.00mm, Nose Dia. 44.70mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.