Zoro Homepage

End Mill Holder, Taper, DV50

  • Mfr # DV50BWN06063M

  • Zoro # G3731285


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Metric
Taper Size
DV50
Projection
63.00mm
Standards
DIN 69871
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV50BWN06063M
Zoro #
G3731285
UPC #
4059782138711
Country of Origin
India

Dimensions

Dimension Type
Metric
Taper Size
DV50
Nose Dia.
24.50mm
Overall Length
164.6000mm
Shank Dia.
69.8500mm
Shank Length
104.8000mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
63.00mm
Standards
DIN 69871
Shank Type - Machining
Taper
Measurement System
Metric

Description

End Mill Holder, Taper Size DV50, Projection 63.00mm, Nose Dia. 24.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.