Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, DV50

  • Mfr # DV50BWN12063M

  • Zoro # G3756704


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Overall Length
164.6000mm
Taper Size
DV50
Shank Dia.
69.8500mm
Projection
63.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV50BWN12063M
Zoro #
G3756704
UPC #
4059782130302
Country of Origin
India

Dimensions

Dimension Type
Metric
Overall Length
164.6000mm
Taper Size
DV50
Shank Dia.
69.8500mm
Nose Dia.
41.50mm
Shank Length
104.8000mm

Details

Item
End Mill Holder
Projection
63.00mm
Coolant Fed
Coolant Through
Standards
DIN 69871
Measurement System
Metric
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size DV50, Projection 63.00mm, Nose Dia. 41.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.