Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, DV50

  • Mfr # DV50BWN25080M

  • Zoro # G3729903


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Metric
Projection
80.00mm
Standards
DIN 69871
Nose Dia.
64.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DV50BWN25080M
Zoro #
G3729903
UPC #
4059782138575
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Nose Dia.
64.50mm
Taper Size
DV50
Overall Length
181.6000mm
Shank Dia.
69.8500mm
Shank Length
104.8000mm

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
80.00mm
Standards
DIN 69871
Measurement System
Metric
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size DV50, Projection 80.00mm, Nose Dia. 64.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.