Zoro Homepage

End Mill Holder, Taper, HSK100A

  • Mfr # HSK100ADL20225

  • Zoro # G3742223


product price: $849.99
/ea
Free Shipping & Returns

Key Features

End
Single End
Dimension Type
Decimal Inch
Coolant Fed
Non-Coolant Through
Taper Size
HSK100A
Projection
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100ADL20225
Zoro #
G3742223
UPC #
4059782912168
Country of Origin
Germany

Dimensions

Dimension Type
Decimal Inch
Taper Size
HSK100A
Bore Dia.
0.7300 in
Nose Dia.
18.55mm
Overall Length
4.2146 in
Shank Dia.
3.9370"

Details

End
Single End
Coolant Fed
Non-Coolant Through
Projection
2-1/4 in
Item
End Mill Holder
Measurement System
Inch
End Type
Single End
Shank Type - Machining
Taper
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size HSK100A, Bore Dia. 0.7300 in, Projection 2-1/4 in, Nose Dia. 18.55mm, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.