Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, HSK100A

  • Mfr # HSK100ADL32075M

  • Zoro # G3742381


product price: $1,126.99
/ea
Free Shipping & Returns

Key Features

End
Single End
Dimension Type
Metric
Coolant Fed
Coolant Through
Projection
75.00mm
Bore Dia.
31.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100ADL32075M
Zoro #
G3742381
UPC #
4059782526785
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Bore Dia.
31.00mm
Taper Size
HSK100A
Nose Dia.
31.00mm
Overall Length
124.90mm
Shank Length
49.9000mm

Details

End
Single End
Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
75.00mm
Shank Type - Machining
Taper
Measurement System
Metric
End Type
Single End
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size HSK100A, Bore Dia. 31.00mm, Projection 75.00mm, Nose Dia. 31.00mm, Measurement System Metric, End Type Single End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.