Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, HSK100A

  • Mfr # HSK100ASFHDTT50140M

  • Zoro # G3559505


product price: $1,673.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3.9370
Coolant Fed
Coolant Through
Nose Dia.
82.00mm
Taper Size
HSK100A
Projection
140.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100ASFHDTT50140M
Zoro #
G3559505
UPC #
4059782005631
Country of Origin
Germany

Dimensions

Shank Dia.
3.9370
Nose Dia.
82.00mm
Taper Size
HSK100A
Overall Length
7.4803mm
Shank Length
100.00mm

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
140.00mm
Features
Suitable for Carbide and HSS Cutting Tools, Ultra Short and Heavy-Duty Design
Shank Type - Machining
Taper
Standards
DIN 69893 Form A
Measurement System
Metric

Description

End Mill Holder, Taper Size HSK100A, Projection 140.00mm, Nose Dia. 82.00mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.