Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, HSK100A

  • Mfr # HSK100ASFTT20105M

  • Zoro # G3561459


product price: $1,382.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Shank Dia.
3.9370
Taper Size
HSK100A
Projection
105.00mm
Nose Dia.
44.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100ASFTT20105M
Zoro #
G3561459
UPC #
4059782005778
Country of Origin
Germany

Dimensions

Shank Dia.
3.9370
Taper Size
HSK100A
Nose Dia.
44.00mm
Overall Length
6.1024mm
Shank Length
100.00mm

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
105.00mm
Measurement System
Metric
Shank Type - Machining
Taper
Standards
DIN 69893 Form A
Features
Suitable for Carbide and HSS Cutting Tools

Description

End Mill Holder, Taper Size HSK100A, Shank Dia. 3.9370, Projection 105.00mm, Nose Dia. 44.00mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.