Zoro Homepage

End Mill Holder, Taper, HSK100A

  • Mfr # HSK100AWN20110M

  • Zoro # G3583524


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Coolant Fed
Coolant Through
Taper Size
HSK100A
Nose Dia.
51.50mm
Projection
110.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100AWN20110M
Zoro #
G3583524
UPC #
4059782131729
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Taper Size
HSK100A
Nose Dia.
51.50mm
Overall Length
159.9000mm
Shank Dia.
100.00mm
Shank Length
50.00mm

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
110.00mm
Standards
DIN 69893 Form A
Measurement System
Metric
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size HSK100A, Projection 110.00mm, Nose Dia. 51.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.