Zoro Homepage

End Mill Holder, Taper, HSK100A

  • Mfr # HSK100AWN32120M

  • Zoro # G3583481


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Coolant Fed
Coolant Through
Projection
120.00mm
Nose Dia.
71.50mm
Standards
DIN 69893 Form A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100AWN32120M
Zoro #
G3583481
UPC #
4059782130821
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Nose Dia.
71.50mm
Taper Size
HSK100A
Overall Length
169.9000mm
Shank Dia.
100.00mm
Shank Length
50.00mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
120.00mm
Standards
DIN 69893 Form A
Shank Type - Machining
Taper
Measurement System
Metric
Max. Speed
15,000 RPM

Description

End Mill Holder, Taper Size HSK100A, Projection 120.00mm, Nose Dia. 71.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.