Zoro Homepage

End Mill Holder, Taper, HSK125A

  • Mfr # HSK125AEM100425

  • Zoro # G3732791


product price: $1,395.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Decimal Inch
Taper Size
HSK125A
Nose Dia.
2 in
Standards
DIN 69893 Form A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK125AEM100425
Zoro #
G3732791
UPC #
4050841856003
Country of Origin
Slovenia

Dimensions

Dimension Type
Decimal Inch
Taper Size
HSK125A
Nose Dia.
2 in
Overall Length
6.7260 in
Shank Dia.
4.9000"
Shank Length
2.4760"

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Standards
DIN 69893 Form A
Projection
4-1/4 in
Measurement System
Inch
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size HSK125A, Projection 4-1/4 in, Nose Dia. 2 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.