Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, HSK40A

  • Mfr # HSK40AST10053M

  • Zoro # G3865310


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Coolant Fed
Coolant Through
Projection
53.00mm
Standards
DIN 69893 Form A
Taper Size
HSK40A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK40AST10053M
Zoro #
G3865310
UPC #
4059782019768
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Nose Dia.
18.00mm
Taper Size
HSK40A
Overall Length
2.8700mm
Shank Dia.
40.00mm
Shank Length
19.9000mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
53.00mm
Standards
DIN 69893 Form A
Max. Speed
15,000 RPM
Shank Type - Machining
Taper
Measurement System
Metric

Description

End Mill Holder, Taper Size HSK40A, Projection 53.00mm, Nose Dia. 18.00mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.