Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, HSK63A

  • Mfr # HSK63ADL10048M

  • Zoro # G3811225


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Taper Size
HSK63A
Bore Dia.
9.58mm
End
Single End
Projection
48.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63ADL10048M
Zoro #
G3811225
UPC #
4056544534422
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Taper Size
HSK63A
Bore Dia.
9.58mm
Nose Dia.
9.58mm
Overall Length
79.9700mm
Shank Dia.
63.00mm
Shank Length
31.9000mm

Details

Item
End Mill Holder
End
Single End
Projection
48.00mm
Coolant Fed
Coolant Through
Standards
DIN 69893
Measurement System
Metric
Shank Type - Machining
Taper
End Type
Single End
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size HSK63A, Bore Dia. 9.58mm, Projection 48.00mm, Nose Dia. 9.58mm, Measurement System Metric, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.