Zoro Homepage

End Mill Holder, Taper, HSK63A

  • Mfr # HSK63ADL12052M

  • Zoro # G3813194


product price: $606.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Coolant Fed
Coolant Through
End
Single End
Bore Dia.
11.50mm
Projection
52.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63ADL12052M
Zoro #
G3813194
UPC #
4056544534521
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Bore Dia.
11.50mm
Taper Size
HSK63A
Nose Dia.
11.50mm
Overall Length
83.9900mm
Shank Dia.
63.00mm
Shank Length
31.9000mm

Details

Coolant Fed
Coolant Through
End
Single End
Item
End Mill Holder
Projection
52.00mm
Standards
DIN 69893
Shank Type - Machining
Taper
Measurement System
Metric
End Type
Single End
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size HSK63A, Bore Dia. 11.50mm, Projection 52.00mm, Nose Dia. 11.50mm, Measurement System Metric, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.