Zoro Homepage

End Mill Holder, Taper, HSK63A

  • Mfr # HSK63ADL12225

  • Zoro # G3729772


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Projection
2-1/4 in
Taper Size
HSK63A
Coolant Fed
Coolant Through
End
Single End
Dimension Type
Decimal Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63ADL12225
Zoro #
G3729772
UPC #
4056544532121
Country of Origin
Germany

Dimensions

Taper Size
HSK63A
Dimension Type
Decimal Inch
Bore Dia.
0.4800 in
Nose Dia.
12.20mm
Overall Length
3.5110 in
Shank Dia.
2-1/2"
Shank Length
1.2560"

Details

Projection
2-1/4 in
Coolant Fed
Coolant Through
End
Single End
Item
End Mill Holder
Standards
DIN 69893
Measurement System
Inch
End Type
Single End
Shank Type - Machining
Taper
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size HSK63A, Bore Dia. 0.4800 in, Projection 2-1/4 in, Nose Dia. 12.20mm, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.