Zoro Homepage

End Mill Holder, Taper, HSK63A

  • Mfr # HSK63AEM025300

  • Zoro # G3864419


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Coolant Fed
Coolant Through
Projection
3 in
Standards
DIN 69893 Form A
Nose Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63AEM025300
Zoro #
G3864419
UPC #
4059782180918
Country of Origin
United States

Dimensions

Dimension Type
Decimal Inch
Nose Dia.
1 in
Taper Size
HSK63A
Overall Length
4.2560 in
Shank Dia.
2.4803"
Shank Length
1.2559"

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
3 in
Standards
DIN 69893 Form A
Measurement System
Inch
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size HSK63A, Projection 3 in, Nose Dia. 1 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.