Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, HSK63A

  • Mfr # HSK63ASFTT100335

  • Zoro # G3560424


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Shank Dia.
2.4803"
Projection
85.00mm
Nose Dia.
45.00mm
Taper Size
HSK63A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63ASFTT100335
Zoro #
G3560424
UPC #
4059782005259
Country of Origin
Germany

Dimensions

Shank Dia.
2.4803"
Nose Dia.
45.00mm
Taper Size
HSK63A
Overall Length
4.6063 in
Shank Length
1.2598"

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
85.00mm
Measurement System
Fractional Inch
Features
Suitable for Carbide and HSS Cutting Tools
Standards
DIN 69893 Form A
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size HSK63A, Shank Dia. 2.4803 In., Projection 85.00mm, Nose Dia. 45.00mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.