Zoro Homepage

End Mill Holder, Taper, HSK63A

  • Mfr # HSK63ASFTT32085M

  • Zoro # G3557563


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
2.4803
Coolant Fed
Coolant Through
Taper Size
HSK63A
Nose Dia.
45.00mm
Projection
85.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63ASFTT32085M
Zoro #
G3557563
UPC #
4059782005495
Country of Origin
Germany

Dimensions

Shank Dia.
2.4803
Taper Size
HSK63A
Nose Dia.
45.00mm
Overall Length
4.6063mm
Shank Length
32.00mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
85.00mm
Features
Suitable for Carbide and HSS Cutting Tools
Shank Type - Machining
Taper
Measurement System
Metric
Standards
DIN 69893 Form A

Description

End Mill Holder, Taper Size HSK63A, Shank Dia. 2.4803, Projection 85.00mm, Nose Dia. 45.00mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.