Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, HSK80A

  • Mfr # HSK80AWN25110M

  • Zoro # G3740239


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Coolant Fed
Coolant Through
Projection
110.00mm
Nose Dia.
64.50mm
Standards
DIN 69893 Form A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK80AWN25110M
Zoro #
G3740239
UPC #
4059782110816
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Nose Dia.
64.50mm
Taper Size
HSK80A
Overall Length
5.9020mm
Shank Dia.
3.1000
Shank Length
40.00mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
110.00mm
Standards
DIN 69893 Form A
Max. Speed
15,000 RPM
Measurement System
Metric
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size HSK80A, Projection 110.00mm, Nose Dia. 64.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.