Zoro Homepage

End Mill Holder, Taper, PSC50

  • Mfr # PSC50EMWN16065M

  • Zoro # G3813109


product price: $631.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Dimension Type
Metric
Nose Dia.
48.00mm
Taper Size
PSC50
Projection
65.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC50EMWN16065M
Zoro #
G3813109
UPC #
4059782021310
Country of Origin
Spain

Dimensions

Dimension Type
Metric
Nose Dia.
48.00mm
Taper Size
PSC50
Overall Length
3.5430mm
Shank Dia.
50.00mm
Shank Length
30.00mm

Details

Item
End Mill Holder
Coolant Fed
Non-Coolant Through
Projection
65.00mm
Standards
DIN 6535/1835
Measurement System
Metric
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size PSC50, Projection 65.00mm, Nose Dia. 48.00mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.