Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, PSC50

  • Mfr # PSC50EMWN25080M

  • Zoro # G3812040


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Coolant Fed
Non-Coolant Through
Taper Size
PSC50
Nose Dia.
63.00mm
Projection
80.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC50EMWN25080M
Zoro #
G3812040
UPC #
4059782021228
Country of Origin
Spain

Dimensions

Dimension Type
Metric
Taper Size
PSC50
Nose Dia.
63.00mm
Overall Length
4.3310mm
Shank Dia.
1.9685
Shank Length
30.00mm

Details

Item
End Mill Holder
Coolant Fed
Non-Coolant Through
Projection
80.00mm
Standards
DIN 6535/1835
Measurement System
Metric
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size PSC50, Projection 80.00mm, Nose Dia. 63.00mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.