Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, PSC63

  • Mfr # PSC63DL12050M

  • Zoro # G3864979


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Taper Size
PSC63
Coolant Fed
Coolant Through
Dimension Type
Metric
Bore Dia.
11.50mm
Projection
50.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC63DL12050M
Zoro #
G3864979
UPC #
4056544535122
Country of Origin
Germany

Dimensions

Taper Size
PSC63
Dimension Type
Metric
Bore Dia.
11.50mm
Overall Length
88.0900mm
Shank Dia.
63.00mm
Shank Length
38.00mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
50.00mm
End
Single End
Measurement System
Metric
Shank Type - Machining
Taper
End Type
Single End
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size PSC63, Bore Dia. 11.50mm, Projection 50.00mm, Measurement System Metric, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.