End Mill Holder, Taper, PSC63
Mfr # PSC63DL12200
Zoro # G3731425
product price: $635.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
31/64 in
Projection
2 in
End
Single End
Taper Size
PSC63
Dimension Type
Decimal Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSC63DL12200
Zoro #
G3731425
UPC #
4056544532725
Country of Origin
Germany
Dimensions
Bore Dia.
31/64 in
Taper Size
PSC63
Dimension Type
Decimal Inch
Overall Length
3.5010 in
Shank Dia.
2-1/2"
Shank Length
1.4960"
Details
Projection
2 in
End
Single End
Item
End Mill Holder
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
End Type
Single End
Measurement System
Inch
Cutting Direction
Neutral
Description
End Mill Holder, Taper Size PSC63, Bore Dia. 31/64 in, Projection 2 in, Measurement System Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.