Zoro Homepage

End Mill Holder, Taper, PSC63

  • Mfr # PSC63DL20055M

  • Zoro # G3864644


product price: $853.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
End
Single End
Taper Size
PSC63
Dimension Type
Metric
Projection
55.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC63DL20055M
Zoro #
G3864644
UPC #
4056544535320
Country of Origin
Germany

Dimensions

Taper Size
PSC63
Dimension Type
Metric
Bore Dia.
19.30mm
Overall Length
93.1900mm
Shank Dia.
63.00mm
Shank Length
38.00mm

Details

Coolant Fed
Coolant Through
End
Single End
Projection
55.00mm
Item
End Mill Holder
Shank Type - Machining
Taper
Measurement System
Metric
End Type
Single End
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size PSC63, Bore Dia. 19.30mm, Projection 55.00mm, Measurement System Metric, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.