Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, PSC63

  • Mfr # PSC63DL25060M

  • Zoro # G3864565


product price: $969.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Metric
Projection
60.00mm
End
Single End
Taper Size
PSC63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC63DL25060M
Zoro #
G3864565
UPC #
4056544535429
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Taper Size
PSC63
Bore Dia.
24.00mm
Overall Length
98.2300mm
Shank Dia.
63.00mm
Shank Length
38.00mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
60.00mm
End
Single End
End Type
Single End
Shank Type - Machining
Taper
Measurement System
Metric
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size PSC63, Bore Dia. 24.00mm, Projection 60.00mm, Measurement System Metric, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.