Zoro Homepage

End Mill Holder, Taper, PSC63

  • Mfr # PSC63EMWN038237

  • Zoro # G3812059


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Coolant Fed
Coolant Through
Projection
60.00mm
Standards
DIN 6535/1835, ISO 26623
Taper Size
PSC63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC63EMWN038237
Zoro #
G3812059
UPC #
4059782015463
Country of Origin
Spain

Dimensions

Dimension Type
Decimal Inch
Taper Size
PSC63
Nose Dia.
1 in
Overall Length
3.8600 in
Shank Dia.
2.4803"
Shank Length
1.4961"

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
60.00mm
Standards
DIN 6535/1835, ISO 26623
Shank Type - Machining
Taper
Measurement System
Inch

Description

End Mill Holder, Taper Size PSC63, Projection 60.00mm, Nose Dia. 1 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.