Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, PSC63

  • Mfr # PSC63EMWN06080M

  • Zoro # G3865161


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Metric
Projection
80.00mm
Nose Dia.
25.00mm
Standards
DIN 6535/1835
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSC63EMWN06080M
Zoro #
G3865161
UPC #
4059782225268
Country of Origin
Spain

Dimensions

Dimension Type
Metric
Nose Dia.
25.00mm
Taper Size
PSC63
Overall Length
4.6460mm
Shank Dia.
2.4803
Shank Length
38.00mm

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
80.00mm
Standards
DIN 6535/1835
Measurement System
Metric
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size PSC63, Projection 80.00mm, Nose Dia. 25.00mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.