Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, PSC63

  • Mfr # PSC63EMWN063256

  • Zoro # G3812293


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Coolant Fed
Coolant Through
Nose Dia.
1-5/8 in
Taper Size
PSC63
Projection
65.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC63EMWN063256
Zoro #
G3812293
UPC #
4059782015401
Country of Origin
Spain

Dimensions

Dimension Type
Decimal Inch
Nose Dia.
1-5/8 in
Taper Size
PSC63
Overall Length
4.0600 in
Shank Dia.
2.4800"
Shank Length
1.4961"

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
65.00mm
Standards
DIN 6535/1835, ISO 26623
Shank Type - Machining
Taper
Measurement System
Inch

Description

End Mill Holder, Taper Size PSC63, Projection 65.00mm, Nose Dia. 1-5/8 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.