Zoro Homepage

End Mill Holder, Taper, PSC63

  • Mfr # PSC63EMWN150354

  • Zoro # G3812521


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Decimal Inch
Nose Dia.
70.00mm
Projection
90.00mm
Standards
DIN 6535/1835, ISO 26623
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC63EMWN150354
Zoro #
G3812521
UPC #
4059782015272
Country of Origin
Spain

Dimensions

Dimension Type
Decimal Inch
Nose Dia.
70.00mm
Taper Size
PSC63
Overall Length
5.0400 in
Shank Dia.
2.4800"
Shank Length
1.4961"

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
90.00mm
Standards
DIN 6535/1835, ISO 26623
Measurement System
Inch
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size PSC63, Projection 90.00mm, Nose Dia. 70.00mm, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.