Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 16 Collet Chuck - BTKV 50

  • Mfr # BTKV50BER16150M

  • Zoro # G3591041


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Fractional Inch
Overall Length
251 51/64 mm
Taper Size
BTKV50
Collet Series
ER16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTKV50BER16150M
Zoro #
G3591041
UPC #
4059782045460
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
251 51/64 mm
Taper Size
BTKV50
Shank Dia.
1 1/4 in
Nut Dia.
32.00mm
Nose Dia.
1.8100 in
Bore Depth
32 mm
Shank Thread Size
M24
Hole Dia.
1-1/4"
Tool Depth
2-1/4"
Nut Diameter
32 mm
Shank Diameter
1.25 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER16
Min. Collet Capacity
0.0200"
Max. Collet Capacity
0.4100"
Projection
150 mm
Coolant Fed
Coolant Through
Standards
DIN 6499
ANSI Code
BTKV50BER16150M
Features
Grip 2:1
Compatible with Product Type
Cutting Tools
Application
Drilling
Number of Coolant Holes
2
For Shank Type
Cylindrical
Shank Type - Machining
Cylindrical
Balanced to RPM
25,000 RPM
Cutting Direction
Neutral
Compatible Collet Series
ER16

Description

Collet Chuck, Taper Size BTKV50, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.4100 In., Projection 150 mm, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.