Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 16 COLLET CHUCK - CVKV 50

  • Mfr # CVKV50BER16400

  • Zoro # G3591330


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Fractional Inch
Taper Size
CVKV50
Overall Length
203 13/64 mm
Collet Series
ER16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVKV50BER16400
Zoro #
G3591330
UPC #
4059782042346
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Taper Size
CVKV50
Overall Length
203 13/64 mm
Shank Dia.
8.00 mm
Nose Dia.
21.00 mm
Nut Dia.
1.2590"
Bore Depth
1.26 in
Shank Thread Size
5/8"-11
Hole Dia.
8.00mm
Tool Depth
36.00mm
Shank Diameter
8 mm
Nut Diameter
1.26 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER16
Min. Collet Capacity
0.0200"
Max. Collet Capacity
0.4100"
Projection
5 in
Coolant Fed
Coolant Through
Features
Grip 2:1
ANSI Code
CVKV50ER16400
Standards
DIN 6499
Compatible with Product Type
Cutting Tools
Number of Coolant Holes
2
For Shank Type
Cylindrical
Application
Drilling
Shank Type - Machining
Cylindrical
Balanced to RPM
25,000 RPM
Cutting Direction
Neutral
Compatible Collet Series
ER16

Description

Collet Chuck, Taper Size CVKV50, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.4100 In., Projection 5 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.