Zoro Homepage

ER 20 Collet Chuck - BTKV 50

  • Mfr # BTKV50BER20150M

  • Zoro # G3592222


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Shank Type
Cylindrical
Overall Length
251 51/64 mm
Taper Size
BTKV50
Shank Dia.
3.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTKV50BER20150M
Zoro #
G3592222
UPC #
4059782045446
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
251 51/64 mm
Taper Size
BTKV50
Shank Dia.
3.00 mm
Nose Dia.
9.00 mm
Bore Depth
36 mm
Nut Dia.
35.00mm
Shank Thread Size
M24
Hole Dia.
3.00mm
Tool Depth
45.00mm
Nut Diameter
35 mm
Shank Diameter
3 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER20
Min. Collet Capacity
0.0200"
Max. Collet Capacity
0.5000"
Projection
150 mm
Coolant Fed
Coolant Through
Standards
DIN 6499
ANSI Code
BTKV50BER20150M
Features
Grip 2:1
Compatible with Product Type
Cutting Tools
Shank Type - Machining
Cylindrical
For Shank Type
Cylindrical
Application
Drilling
Number of Coolant Holes
2
Balanced to RPM
25,000 RPM
Cutting Direction
Neutral
Compatible Collet Series
ER20

Description

Collet Chuck, Taper Size BTKV50, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.5000 In., Projection 150 mm, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.