Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 20 COLLET CHUCK - CVKV 50

  • Mfr # CVKV50BER20400

  • Zoro # G3591495


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Fractional Inch
Overall Length
203 13/64 mm
Taper Size
CVKV50
Shank Dia.
10.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVKV50BER20400
Zoro #
G3591495
UPC #
4059782042308
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
203 13/64 mm
Taper Size
CVKV50
Shank Dia.
10.00 mm
Bore Depth
1.42 in
Nut Dia.
1.3780"
Nose Dia.
24.00 mm
Shank Thread Size
5/8"-11
Hole Dia.
10.00mm
Tool Depth
42.00mm
Shank Diameter
10 mm
Nut Diameter
1.38 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER20
Min. Collet Capacity
0.0200"
Max. Collet Capacity
0.5000"
Projection
6 in
Coolant Fed
Coolant Through
ANSI Code
CVKV50ER20400
Features
Grip 2:1
Standards
DIN 6499
Compatible with Product Type
Cutting Tools
Number of Coolant Holes
2
Shank Type - Machining
Cylindrical
For Shank Type
Cylindrical
Application
Drilling
Cutting Direction
Neutral
Balanced to RPM
25,000 RPM
Compatible Collet Series
ER20

Description

Collet Chuck, Taper Size CVKV50, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.5000 In., Projection 6 in, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.