Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 25 Collet Chuck - BTKV 40

  • Mfr # BTKV40BER25070M

  • Zoro # G3591705


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Fractional Inch
Taper Size
BTKV40
Overall Length
135 13/32 mm
Collet Series
ER25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTKV40BER25070M
Zoro #
G3591705
UPC #
4059782045927
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Taper Size
BTKV40
Overall Length
135 13/32 mm
Shank Dia.
5/16 in
Nut Dia.
42.00mm
Bore Depth
40 mm
Nose Dia.
0.7900 in
Shank Thread Size
M16
Hole Dia.
5/16"
Tool Depth
1-3/8"
Nut Diameter
42 mm
Shank Diameter
0.31 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER25
Min. Collet Capacity
0.0400"
Max. Collet Capacity
0.6300"
Projection
70 mm
Coolant Fed
Coolant Through
Features
Grip 2:1
ANSI Code
BTKV40BER25070M
Standards
DIN 6499
Compatible with Product Type
Cutting Tools
Application
Drilling
Number of Coolant Holes
2
Shank Type - Machining
Cylindrical
For Shank Type
Cylindrical
Balanced to RPM
25,000 RPM
Cutting Direction
Neutral
Compatible Collet Series
ER25

Description

Collet Chuck, Taper Size BTKV40, Min. Collet Capacity 0.0400 In., Max. Collet Capacity 0.6300 In., Projection 70 mm, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.