Zoro Homepage

ER 25 COLLET CHUCK - CVKV 50

  • Mfr # CVKV50BER25400

  • Zoro # G3588339


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Shank Type
Cylindrical
Overall Length
203 13/64 mm
Taper Size
CVKV50
Collet Series
ER25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVKV50BER25400
Zoro #
G3588339
UPC #
4059782042261
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
203 13/64 mm
Taper Size
CVKV50
Shank Dia.
12.00 mm
Bore Depth
1.57 in
Nose Dia.
24.00 mm
Nut Dia.
1.6500"
Shank Thread Size
1"-8
Hole Dia.
12.00mm
Tool Depth
47.00mm
Shank Diameter
12 mm
Nut Diameter
1.65 in

Description

Collet Chuck, Taper Size CVKV50, Min. Collet Capacity 0.0400 In., Max. Collet Capacity 0.6300 In., Projection 4 in, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.