Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 32 Collet Chuck - BTKV 40

  • Mfr # BTKV40BER32070M

  • Zoro # G3589221


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Shank Type
Cylindrical
Overall Length
135 13/32 mm
Taper Size
BTKV40
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTKV40BER32070M
Zoro #
G3589221
UPC #
4059782045569
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
135 13/32 mm
Taper Size
BTKV40
Shank Dia.
3/4 in
Bore Depth
46 mm
Nose Dia.
1.4200 in
Nut Dia.
50.00mm
Shank Thread Size
M16
Hole Dia.
3/4"
Tool Depth
2"
Nut Diameter
50 mm
Shank Diameter
0.75 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER32
Min. Collet Capacity
0.0800"
Max. Collet Capacity
0.8100"
Projection
70 mm
Coolant Fed
Coolant Through
Features
Grip 2:1
ANSI Code
BTKV40BER32070M
Standards
DIN 6499
Compatible with Product Type
Cutting Tools
For Shank Type
Cylindrical
Number of Coolant Holes
2
Application
Drilling
Shank Type - Machining
Cylindrical
Cutting Direction
Neutral
Balanced to RPM
25,000 RPM
Compatible Collet Series
ER32

Description

Collet Chuck, Taper Size BTKV40, Min. Collet Capacity 0.0800 In., Max. Collet Capacity 0.8100 In., Projection 70 mm, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.