Zoro Homepage

ER 40 Collet Chuck - BTKV 40

  • Mfr # BTKV40BER40080M

  • Zoro # G3591732


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Shank Type
Cylindrical
Taper Size
BTKV40
Overall Length
145 13/32 mm
Shank Dia.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTKV40BER40080M
Zoro #
G3591732
UPC #
4059782045521
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Taper Size
BTKV40
Overall Length
145 13/32 mm
Shank Dia.
1 1/4 in
Bore Depth
52 mm
Nose Dia.
1.8100 in
Nut Dia.
63.00mm
Shank Thread Size
M16
Hole Dia.
1-1/4"
Tool Depth
2-1/4"
Nut Diameter
63 mm
Shank Diameter
1.25 in

Description

Collet Chuck, Taper Size BTKV40, Min. Collet Capacity 0.1200 In., Max. Collet Capacity 1.0000 In., Projection 80 mm, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.