Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 40 Collet Chuck - BTKV 50

  • Mfr # BTKV50BER40080M

  • Zoro # G3590089


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Fractional Inch
Overall Length
181 51/64 mm
Taper Size
BTKV50
Collet Series
ER40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTKV50BER40080M
Zoro #
G3590089
UPC #
4059782045347
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
181 51/64 mm
Taper Size
BTKV50
Shank Dia.
10.00 mm
Nut Dia.
63.00mm
Nose Dia.
24.00 mm
Bore Depth
52 mm
Shank Thread Size
M24
Hole Dia.
10.00mm
Tool Depth
42.00mm
Shank Diameter
10 mm
Nut Diameter
63 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER40
Min. Collet Capacity
0.1200"
Max. Collet Capacity
1.0000"
Projection
80 mm
Coolant Fed
Coolant Through
Features
Grip 2:1
ANSI Code
BTKV50BER40080M
Standards
DIN 6499
Compatible with Product Type
Cutting Tools
Shank Type - Machining
Cylindrical
Application
Drilling
Number of Coolant Holes
2
For Shank Type
Cylindrical
Balanced to RPM
25,000 RPM
Cutting Direction
Neutral
Compatible Collet Series
ER40

Description

Collet Chuck, Taper Size BTKV50, Min. Collet Capacity 0.1200 In., Max. Collet Capacity 1.0000 In., Projection 80 mm, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.