Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 40 COLLET CHUCK - CVKV 50

  • Mfr # CVKV50BER40300

  • Zoro # G3590859


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Shank Type
Cylindrical
Taper Size
CVKV50
Overall Length
177 51/64 mm
Collet Series
ER40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVKV50BER40300
Zoro #
G3590859
UPC #
4059782042209
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Taper Size
CVKV50
Overall Length
177 51/64 mm
Shank Dia.
16.00 mm
Nut Dia.
2.4800"
Nose Dia.
27.00 mm
Bore Depth
2.05 in
Shank Thread Size
1"-8
Hole Dia.
16.00mm
Tool Depth
50.00mm
Nut Diameter
2.48 in
Shank Diameter
16 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER40
Min. Collet Capacity
0.1200"
Max. Collet Capacity
1.0000"
Projection
3 in
Coolant Fed
Coolant Through
Standards
DIN 6499
ANSI Code
CVKV50ER40300
Features
Grip 2:1
Compatible with Product Type
Cutting Tools
For Shank Type
Cylindrical
Number of Coolant Holes
2
Shank Type - Machining
Cylindrical
Application
Drilling
Balanced to RPM
25,000 RPM
Cutting Direction
Neutral
Compatible Collet Series
ER40

Description

Collet Chuck, Taper Size CVKV50, Min. Collet Capacity 0.1200 In., Max. Collet Capacity 1.0000 In., Projection 3 in, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.