ER 8 SLIM LOCKNUT
Mfr # LER08M
Zoro # G3586464
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M10-0.75
System of Measurement
Metric
Series
HSK63F ShrinkFit
Compatible with Product Type
Cutting Tools
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LER08M
Zoro #
G3586464
UPC #
4059782110441
Country of Origin
Switzerland
Dimensions
Thread Size
M10-0.75
Details
Item
Lock Nut
System of Measurement
Metric
Series
HSK63F ShrinkFit
Compatible with Product Type
Cutting Tools
Coolant Fed
Coolant Through
Features
Maximum T.I.R. only 0.0001"
Description
Collet Fastener, HSK63F ShrinkFit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.