Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER COLLET CHUCK HSK100A 20ER

  • Mfr # HSK100AER20100M

  • Zoro # G3774895


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Shank Type
Cylindrical
Taper Size
HSK100
Overall Length
149 29/32 mm
Collet Series
ER20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100AER20100M
Zoro #
G3774895
UPC #
4059782153622
Country of Origin
United States

Dimensions

Dimension Type
Metric
Taper Size
HSK100
Overall Length
149 29/32 mm
Shank Dia.
3.8000 in
Nose Dia.
35.00 mm
Bore Depth
36 mm
Nut Dia.
35.00mm
Head Dia.
1.8800"
Shank Diameter
3.8 in
Nut Diameter
35 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER20
Min. Collet Capacity
0.0200"
Max. Collet Capacity
0.5000"
Projection
100 mm
Material
High Speed Steel
For Use With
All Face Mills
Coolant Fed
Coolant Through
Standards
DIN 6499
Features
Grip 2:1
ANSI Code
HSK100AER20100M
Material - Machining
High Speed Steel
Coolant Hole Shape
Round
Shank Type - Machining
Cylindrical
Number of Coolant Holes
2
Application
Drilling
For Shank Type
Cylindrical
Cutting Direction
Neutral
Compatible Collet Wrench
All Face Mills
Compatible Collet Series
ER20

Description

Collet Chuck, Taper Size HSK100, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.5000 In., Projection 100 mm, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.