Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER COLLET CHUCK HSK100A 25ER

  • Mfr # HSK100AER25100M

  • Zoro # G3773890


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Shank Type
Cylindrical
Taper Size
HSK100
Overall Length
149 29/32 mm
Collet Series
ER25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100AER25100M
Zoro #
G3773890
UPC #
4059782153592
Country of Origin
United States

Dimensions

Dimension Type
Metric
Taper Size
HSK100
Overall Length
149 29/32 mm
Shank Dia.
3.8000 in
Nose Dia.
42.00 mm
Bore Depth
40 mm
Nut Dia.
42.00mm
Head Dia.
1.8800"
Nut Diameter
42 mm
Shank Diameter
3.8 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER25
Min. Collet Capacity
0.0400"
Max. Collet Capacity
0.6300"
Projection
100 mm
Material
High Speed Steel
For Use With
All Face Mills
Coolant Fed
Coolant Through
Features
Grip 2:1
Standards
DIN 6499
ANSI Code
HSK100AER25100M
Material - Machining
High Speed Steel
Shank Type - Machining
Cylindrical
Coolant Hole Shape
Round
For Shank Type
Cylindrical
Number of Coolant Holes
2
Application
Drilling
Cutting Direction
Neutral
Compatible Collet Wrench
All Face Mills
Compatible Collet Series
ER25

Description

Collet Chuck, Taper Size HSK100, Min. Collet Capacity 0.0400 In., Max. Collet Capacity 0.6300 In., Projection 100 mm, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.