Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER COLLET CHUCK HSK100A 40ER

  • Mfr # HSK100AER40120M

  • Zoro # G3771483


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Metric
Overall Length
169 29/32 mm
Taper Size
HSK100
Collet Series
ER40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100AER40120M
Zoro #
G3771483
UPC #
4059782153257
Country of Origin
United States

Dimensions

Dimension Type
Metric
Overall Length
169 29/32 mm
Taper Size
HSK100
Shank Dia.
1.6900 in
Bore Depth
52 mm
Nut Dia.
63.00mm
Nose Dia.
63.00 mm
Head Dia.
0.8800"
Nut Diameter
63 mm
Shank Diameter
1.69 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER40
Min. Collet Capacity
0.1200"
Max. Collet Capacity
0.1000"
Projection
120 mm
Material
High Speed Steel
For Use With
All Face Mills
Coolant Fed
Coolant Through
Standards
DIN 6499
Features
Grip 2:1
ANSI Code
HSK100AER40120M
Coolant Hole Shape
Round
Material - Machining
High Speed Steel
Shank Type - Machining
Cylindrical
Application
Drilling
For Shank Type
Cylindrical
Number of Coolant Holes
2
Cutting Direction
Neutral
Compatible Collet Wrench
All Face Mills
Compatible Collet Series
ER40

Description

Collet Chuck, Taper Size HSK100, Min. Collet Capacity 0.1200 In., Max. Collet Capacity 0.1000 In., Projection 120 mm, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.