ER20INTERNAL COOLANT LOCKNUT - FORM B
Mfr # LNHABER20M
Zoro # G3587383
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M25-1.50
System of Measurement
Metric
Series
HSK63F ShrinkFit
For Use With
ER Coolant-Sealing Disks
Compatible with Product Type
Cutting Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNHABER20M
Zoro #
G3587383
UPC #
4059782048607
Country of Origin
Switzerland
Dimensions
Thread Size
M25-1.50
Details
Item
Lock Nut
System of Measurement
Metric
Series
HSK63F ShrinkFit
For Use With
ER Coolant-Sealing Disks
Compatible with Product Type
Cutting Tools
Coolant Fed
Coolant Through
Features
Maximum T.I.R. only 0.0001"
Description
Collet Fastener, For Use With ER Coolant-Sealing Disks, HSK63F ShrinkFit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.