Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER32 COLLET CHUCK - HSK80F /PIN STYLE

  • Mfr # HSK80FPER32085M

  • Zoro # G3590673


product price: $636.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Metric
Overall Length
60 mm
Taper Size
HSK80
Shank Dia.
80.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK80FPER32085M
Zoro #
G3590673
UPC #
4059782082533
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Overall Length
60 mm
Taper Size
HSK80
Shank Dia.
80.00 mm
Nut Dia.
50.00mm
Nose Dia.
50.00 mm
Bore Depth
43 mm
Shank Diameter
80 mm
Nut Diameter
50 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER32
Min. Collet Capacity
0.0800"
Max. Collet Capacity
0.8100"
Projection
85 mm
Coolant Fed
Coolant Through
Standards
DIN 6499, DIN 69893
Features
Grip 2:1
ANSI Code
HSK80FPER32085M
Shank Type - Machining
Cylindrical
Application
Drilling
Number of Coolant Holes
2
For Shank Type
Cylindrical
Cutting Direction
Neutral
Compatible Collet Series
ER32

Description

Collet Chuck, Taper Size HSK80, Min. Collet Capacity 0.0800 In., Max. Collet Capacity 0.8100 In., Projection 85 mm, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.