ER32 INTERNAL LOCKNUT
Mfr # LNECSER32M
Zoro # G3586631
product price: $87.39
/ea
Free Shipping & Returns
Key Features
Thread Size
M40-1.50
Standards
ISO; ANSI; ANSI B5.50
System of Measurement
Metric
Series
CV50
Compatible with Product Type
Carbide and HSS Cutting Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNECSER32M
Zoro #
G3586631
UPC #
4059782048546
Country of Origin
Slovenia
Dimensions
Thread Size
M40-1.50
Details
Item
Lock Nut
Standards
ISO; ANSI; ANSI B5.50
System of Measurement
Metric
Series
CV50
Compatible with Product Type
Carbide and HSS Cutting Tools
Coolant Fed
Coolant Through
Features
Balanceable, End Axial Adjustment
Description
Collet Fastener, CV50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.