Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER32 SHORT COLLET CHUCK - BT50

  • Mfr # BT50SER32046M

  • Zoro # G3591093


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Fractional Inch
Overall Length
2 1/4 in
Taper Size
BT50
Shank Dia.
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50SER32046M
Zoro #
G3591093
UPC #
4059782081918
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
2 1/4 in
Taper Size
BT50
Shank Dia.
2 3/4 in
Nut Dia.
35.87mm
Nose Dia.
35.90 mm
Bore Depth
50 mm
Shank Diameter
2.75 in
Nut Diameter
35.87 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER32
Min. Collet Capacity
0.0800"
Max. Collet Capacity
0.8100"
Projection
45.95 mm
Coolant Fed
Coolant Through
Standards
DIN 6499, JIS B 6339
Features
Grip 2:1
ANSI Code
BT50SER32046M
Application
Drilling
Number of Coolant Holes
2
Shank Type - Machining
Cylindrical
For Shank Type
Cylindrical
Cutting Direction
Neutral
Compatible Collet Series
ER32

Description

Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0800 In., Max. Collet Capacity 0.8100 In., Projection 45.95 mm, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.