Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER32 SHORT COLLET CHUCK DV40-VERSION

  • Mfr # DV40SER32027M

  • Zoro # G3590393


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Fractional Inch
Taper Size
DV40
Overall Length
2 1/4 in
Collet Series
ER32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV40SER32027M
Zoro #
G3590393
UPC #
4059782072848
Country of Origin
India

Dimensions

Dimension Type
Fractional Inch
Taper Size
DV40
Overall Length
2 1/4 in
Shank Dia.
1 3/4 in
Nut Dia.
35.90mm
Bore Depth
50 mm
Nose Dia.
35.90 mm
Shank Thread Size
M16
Shank Diameter
1.75 in
Nut Diameter
35.9 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER32
Min. Collet Capacity
0.0800"
Max. Collet Capacity
0.8100"
Projection
27 in
Coolant Fed
Coolant Through
ANSI Code
DV40SER32027M
Features
Grip 2:1
Standards
DIN 6499, DIN 69871
Shank Type - Machining
Cylindrical
Application
Drilling
Number of Coolant Holes
2
For Shank Type
Cylindrical
Cutting Direction
Neutral
Compatible Collet Series
ER32

Description

Collet Chuck, Taper Size DV40, Min. Collet Capacity 0.0800 In., Max. Collet Capacity 0.8100 In., Projection 27 in, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.